This item is Discontinued.

Safavieh 6 ft.-7 in. x 9 ft.-6 in. Martha Stewart Power Loomed Medium Rectangle Area Rug Cream & Green MSR4251-14-6

6 ft.-7 in. x 9 ft.-6 in. Martha Stewart Power Loomed Medium Rectangle Area Rug Cream & Green (Discontinued)

  • Mfr # MSR4251-14-6
  • Zoro # G211550582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR4251-14-6
Zoro #
G211550582
UPC #
683726813491
Country of Origin
Turkey

Dimensions

Size
6 ft-7inX9 ft-6in
Pile Height
0.24in

Details

Color
Cream/Green
Pattern
martha stewart
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.