6 Ft. - 7 In. X 9 Ft. - 6 In. Porcello Power Loom Rug, Medium Rectangle - Assorted (Discontinued)
- Mfr # PRL2709A-6
- Zoro # G810618126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRL2709A-6
Zoro #
G810618126
UPC #
683726289067
Country of Origin
Belgium
Dimensions
Length (In.)
78.96 in
Size
6ft X 9 ft
Width (In.)
114 in
Details
Knitting
Power Loomed
Shape
Rectangle
Style
Porcello
Weave
power loomed
Material
Polypropylene
Color
Multi
Item
Rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.