This item is Discontinued.

Safavieh 6 ft. 7 in. x 9 ft. Porcello Power Loomed Area Rug Grey & Multi Color - Medium Rectangle PRL6937B-6

6 ft. 7 in. x 9 ft. Porcello Power Loomed Area Rug Grey & Multi Color - Medium Rectangle (Discontinued)

  • Mfr # PRL6937B-6
  • Zoro # G211565487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL6937B-6
Zoro #
G211565487
UPC #
889048230613
Country of Origin
Turkey

Dimensions

Size
6 ft-7inx9 ft

Details

Color
Grey/Multi
Pattern
porcello
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.