This item is Discontinued.

Safavieh 6 ft.-7 in. x 9 ft. x 2 in. Beach House Rectangle Rug - Light Grey & Charcoal BHS222F-6

6 ft.-7 in. x 9 ft. x 2 in. Beach House Rectangle Rug - Light Grey & Charcoal (Discontinued)

  • Mfr # BHS222F-6
  • Zoro # G909465693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS222F-6
Zoro #
G909465693
UPC #
195058135368
Country of Origin
China

Dimensions

Size
6 ft-7inX9 ft-2in
Thickness
0.20in

Details

Color
Light Grey/Charcoal
Pattern
beach house
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.