Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 6 x 6 ft. Abstract Round Area RugGreen & Sage ABT143Y-6R

6 x 6 ft. Abstract Round Area RugGreen & Sage (Discontinued)

  • Mfr # ABT143Y-6R
  • Zoro # G509830204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT143Y-6R
Zoro #
G509830204
UPC #
889048998421
Country of Origin
India

Dimensions

Pile Height
1/2in
Size
6inX6in

Details

Color
Green/Sage
Pattern
abstract
Material
80% Polyester, 20% Wool
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.