Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 6 x 6 ft. Abstract Square Area Rug, Ivory & Black ABT145A-6SQ

6 x 6 ft. Abstract Square Area Rug, Ivory & Black (Discontinued)

  • Mfr # ABT145A-6SQ
  • Zoro # G909540635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT145A-6SQ
Zoro #
G909540635
UPC #
889048998759
Country of Origin
India

Dimensions

Pile Height
1/2 in
Size
6ft X6ft

Details

Color
Ivory/Black
Weave
hand tufted / hooked
Material
80% Polyester, 20% Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.