This item is Discontinued.

Safavieh 6 x 6 ft. Adirondack 251D Power Loomed Square Area Rug Ivory & Gold ADR251D-6SQ

6 x 6 ft. Adirondack 251D Power Loomed Square Area Rug Ivory & Gold (Discontinued)

  • Mfr # ADR251D-6SQ
  • Zoro # G011533303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR251D-6SQ
Zoro #
G011533303
UPC #
195058194808
Country of Origin
China

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.