This item is Discontinued.

Safavieh 6 x 6 ft. Adirondack Power Loomed Round Area Rug; Ivory & Gold ADR112D-6R

6 x 6 ft. Adirondack Power Loomed Round Area Rug; Ivory & Gold (Discontinued)

  • Mfr # ADR112D-6R
  • Zoro # G411664058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR112D-6R
Zoro #
G411664058
UPC #
195058220064
Country of Origin
Türkiye

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Color
Ivory/Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.