This item is Discontinued.

Safavieh 6 x 6 ft. Adirondack Power Loomed Square Area RugChampagne & Cream ADR113W-6SQ

6 x 6 ft. Adirondack Power Loomed Square Area RugChampagne & Cream (Discontinued)

  • Mfr # ADR113W-6SQ
  • Zoro # G409435233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR113W-6SQ
Zoro #
G409435233
UPC #
889048325920
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Weave
power loomed
Color
Champagne/Cream
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.