Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 6 ft. Adirondack Square RugGrey & Light Grey

  • Mfr # ADR142G-6SQ

  • Zoro # G709282933


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Pile Height
0.35 in
Material
55% Polypropylene, 40% Jute, 5% Polyester
Size
6ft X6ft
Color
Grey/Light Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR142G-6SQ
Zoro #
G709282933
UPC #
195058028257
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Grey/Light Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.