Zoro Homepage

6 x 6 ft. Cape Cod Round Area Rug, Charcoal

  • Mfr # CAP225H-6R

  • Zoro # G009831060


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Weave
hand knotted
Material
Polyester
Size
6ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP225H-6R
Zoro #
G009831060
UPC #
889048922259
Country of Origin
India

Dimensions

Size
6ft X6ft

Details

Color
Charcoal
Weave
hand knotted
Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.