This item is Discontinued.

Safavieh 6 x 6 ft. Dallas Shag Square Machine Made Rug Ivory & Grey SGDS258F-6SQ

6 x 6 ft. Dallas Shag Square Machine Made Rug Ivory & Grey (Discontinued)

  • Mfr # SGDS258F-6SQ
  • Zoro # G909746624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGDS258F-6SQ
Zoro #
G909746624
UPC #
889048228405
Country of Origin
Turkey

Dimensions

Size
6 ftx6 ft

Details

Color
Ivory/Grey
Pattern
dallas shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.