This item is Discontinued.

Safavieh 6 x 6 ft. Kenya Handmade Round Area Rug, Dark Grey KNY777G-6R

6 x 6 ft. Kenya Handmade Round Area Rug, Dark Grey (Discontinued)

  • Mfr # KNY777G-6R
  • Zoro # G911666613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KNY777G-6R
Zoro #
G911666613
UPC #
195058656795
Country of Origin
India

Dimensions

Pile Height
0.79 in
Size
6ft X6ft

Details

Material
70% Wool, 20% Cotton,10% Polyester
Color
Dark Grey
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.