This item is Discontinued.

Safavieh 6 x 6 ft. Kilim Global Round Rug; Ivory & Blue KLM329A-6R

6 x 6 ft. Kilim Global Round Rug; Ivory & Blue (Discontinued)

  • Mfr # KLM329A-6R
  • Zoro # G611666142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM329A-6R
Zoro #
G611666142
UPC #
195058612579
Country of Origin
India

Dimensions

Pile Height
0.24 in
Size
6ft X6ft

Details

Weave
hand knotted
Color
Ivory/Blue
Material
90% Wool, 10% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.