This item is Discontinued.

Safavieh 6 x 6 ft. Natural Contemporary Hand Woven Square Rug, Silver NAT425G-6SQ

6 x 6 ft. Natural Contemporary Hand Woven Square Rug, Silver (Discontinued)

  • Mfr # NAT425G-6SQ
  • Zoro # G711538776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAT425G-6SQ
Zoro #
G711538776
UPC #
195058425728
Country of Origin
India

Dimensions

Size
6 ft x 6 ft

Details

Color
Silver
Pattern
natura
Material
70% Wool, 20% Cotton, 10% Polyester
Weave
hand woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.