This item is Discontinued.

Safavieh 6 x 6 ft. Natural Fiber Global Hand Woven Square Area Rug, Natural & Ivory NF952A-6SQ

This item is Discontinued.

Safavieh

6 x 6 ft. Natural Fiber Global Hand Woven Square Area Rug, Natural & Ivory (Discontinued)

Mfr # NF952A-6SQ
Zoro # G211844483
UPC # 195058387187
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF952A-6SQ
Zoro #
G211844483
UPC #
195058387187
Country of Origin
India

Dimensions

Size
6ft X6ft
Pile Height
0.47 in

Details

Color
Natural/Ivory
Material
Jute
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.