This item is Discontinued.

Safavieh 6 x 6 ft. Natural Fiber Hand Woven Round Area RugGold NF212E-6R

6 x 6 ft. Natural Fiber Hand Woven Round Area RugGold (Discontinued)

  • Mfr # NF212E-6R
  • Zoro # G109830246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF212E-6R
Zoro #
G109830246
UPC #
889048442832
Country of Origin
China

Dimensions

Size
6ft X6ft
Thickness
0.35 in - 0.39 in

Details

Color
Gold
Material
90% Jute, 10% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.