This item is Discontinued.

Safavieh 6 x 6 ft. Natural Fiber Hand Woven Square Area Rug Natural & Ivory NF829A-6SQ

6 x 6 ft. Natural Fiber Hand Woven Square Area Rug Natural & Ivory (Discontinued)

  • Mfr # NF829A-6SQ
  • Zoro # G311545501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF829A-6SQ
Zoro #
G311545501
UPC #
195058261395
Country of Origin
India

Dimensions

Size
6ft X6ft
Thickness
0.39 in

Details

Color
Natural/Ivory
Material
55% Jute, 30% Wool, 15% Cotton
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.