Zoro Homepage

6 x 6 ft. Rio Shag Square Rug Rust & Ivory

  • Mfr # SG960P-6SQ

  • Zoro # G709748743


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Rust/Ivory
Pattern
rio shag
Material
55% Polyester, 45% Cotton
Size
6 ftx6 ft
Weave
hand knotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG960P-6SQ
Zoro #
G709748743
UPC #
889048643796
Country of Origin
India

Dimensions

Size
6 ftx6 ft

Details

Color
Rust/Ivory
Pattern
rio shag
Material
55% Polyester, 45% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.