This item is Discontinued.

Safavieh 6 x 6 ft. Round Adirondack Power Loomed RugRed & Black ADR116F-6R

6 x 6 ft. Round Adirondack Power Loomed RugRed & Black (Discontinued)

  • Mfr # ADR116F-6R
  • Zoro # G509825941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR116F-6R
Zoro #
G509825941
UPC #
889048129467
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Color
Red/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.