This item is Discontinued.

Safavieh 6 x 6 ft. Round Casablanca Hand Tufted RugIvory & Dark Brown CSB851A-6R

6 x 6 ft. Round Casablanca Hand Tufted RugIvory & Dark Brown (Discontinued)

  • Mfr # CSB851A-6R
  • Zoro # G809746380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB851A-6R
Zoro #
G809746380
UPC #
889048204270
Country of Origin
India

Dimensions

Size
6ft X6ft

Details

Weave
hand tufted / hooked
Material
80% Nz Wool, 20% Cotton
Color
Ivory/Dark Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.