This item is Discontinued.

Safavieh 6 x 6 ft. Sahara 400 Round Area Rug - Grey & Aqua SAH402F-6R

6 x 6 ft. Sahara 400 Round Area Rug - Grey & Aqua (Discontinued)

  • Mfr # SAH402F-6R
  • Zoro # G811529476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAH402F-6R
Zoro #
G811529476
UPC #
889048804968
Country of Origin
India

Dimensions

Pile Height
0.39 in
Size
6 ft X 6 ft

Details

Weave
hand tufted / hooked
Color
Grey/Aqua
Material
80% Polyester, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.