Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 6 ft. Square Adirondack Power Loomed Rug, Silver & Black

  • Mfr # ADR116A-6SQ

  • Zoro # G911654351


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Color
Silver/Black
Pile Height
0.35 in
Size
6ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR116A-6SQ
Zoro #
G911654351
UPC #
889048129337
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Color
Silver/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.