This item is Discontinued.

Safavieh 6 x 6 ft. Square Adirondack Power Loomed RugBlack & Silver ADR117A-6SQ

6 x 6 ft. Square Adirondack Power Loomed RugBlack & Silver (Discontinued)

  • Mfr # ADR117A-6SQ
  • Zoro # G709825932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR117A-6SQ
Zoro #
G709825932
UPC #
889048129542
Country of Origin
Turkey

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Black/Silver
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.