This item is Discontinued.

Safavieh 6 x 6 ft. Square Natural Fiber Rustic Square Hand Woven Rug, Grey & Natural NF821F-6SQ

6 x 6 ft. Square Natural Fiber Rustic Square Hand Woven Rug, Grey & Natural (Discontinued)

  • Mfr # NF821F-6SQ
  • Zoro # G809536295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF821F-6SQ
Zoro #
G809536295
UPC #
889048949799
Country of Origin
India

Dimensions

Thickness
0.31in
Size
6inX6in

Details

Color
Grey/Natural
Pattern
natural fiber
Material
Jute
Weave
hand woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.