This item is Discontinued.

Safavieh 6 x 6 ft. Square Vintage Leather Hand Woven Area Rug Light Grey & Charcoal VTL388B-6SQ

6 x 6 ft. Square Vintage Leather Hand Woven Area Rug Light Grey & Charcoal (Discontinued)

  • Mfr # VTL388B-6SQ
  • Zoro # G111566300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTL388B-6SQ
Zoro #
G111566300
UPC #
889048291942
Country of Origin
India

Dimensions

Size
6ft X6ft

Details

Color
Light Grey/Charcoal
Material
80% Leather, 20% Cotton
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.