This item is Discontinued.

Safavieh 6 x 6 ft. Vermont 901H Hand Woven Square Area Rug Charcoal & Ivory VRM901H-6SQ

This item is Discontinued.

Safavieh

6 x 6 ft. Vermont 901H Hand Woven Square Area Rug Charcoal & Ivory (Discontinued)

Mfr # VRM901H-6SQ
Zoro # G311555777
UPC # 195058323079
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VRM901H-6SQ
Zoro #
G311555777
UPC #
195058323079
Country of Origin
China

Dimensions

Size
6 ft X 6 ft

Details

Color
Charcoal/Ivory
Material
85% Wool, 15% Cotton
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.