This item is Discontinued.

Safavieh 6 x 6 ft. Vermont Contemporary Square Hand Loomed Rug Grey & Ivory VRM701F-6SQ

6 x 6 ft. Vermont Contemporary Square Hand Loomed Rug Grey & Ivory (Discontinued)

  • Mfr # VRM701F-6SQ
  • Zoro # G211526433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRM701F-6SQ
Zoro #
G211526433
UPC #
195058258630
Country of Origin
India

Dimensions

Size
6 ft X 6 ft

Details

Weave
hand knotted
Color
Grey/Ivory
Material
60% Wool, 20% Polyester, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.