This item is Discontinued.

Safavieh 6 x 9 ft. 520C Barbados Outdoor Power Loomed Rug Gold & Green BAR520C-6

This item is Discontinued.

Safavieh

6 x 9 ft. 520C Barbados Outdoor Power Loomed Rug Gold & Green (Discontinued)

Mfr # BAR520C-6
Zoro # G211542358
UPC # 889048966048
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR520C-6
Zoro #
G211542358
UPC #
889048966048
Country of Origin
China

Dimensions

Size
6ft X 6 ft
Thickness
0.20 in

Details

Color
Gold/Green
Material
23% Polyester, 76% Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.