This item is Discontinued.

Safavieh 6 x 9 ft. Adirondack Contemporary Rectangle Power Loomed Rug Grey & Ivory ADR114G-6

6 x 9 ft. Adirondack Contemporary Rectangle Power Loomed Rug Grey & Ivory (Discontinued)

  • Mfr # ADR114G-6
  • Zoro # G411553550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR114G-6
Zoro #
G411553550
UPC #
195058077668
Country of Origin
Turkey

Dimensions

Size
6ft X9ft
Pile Height
0.35 in

Details

Color
Grey/Ivory
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.