This item is Discontinued.

Safavieh 6 x 9 ft. Adirondack Contemporary Rectangle Power Loomed Rug Navy & Ivory ADR113N-6

6 x 9 ft. Adirondack Contemporary Rectangle Power Loomed Rug Navy & Ivory (Discontinued)

  • Mfr # ADR113N-6
  • Zoro # G611527870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR113N-6
Zoro #
G611527870
UPC #
195058077125
Country of Origin
Turkey

Dimensions

Size
6ft X9ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Navy/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.