This item is Discontinued.

Safavieh 6 x 9 ft. Adirondack Power Loomed Medium Rectangle Area Rug Champagne & Cream ADR113W-6

6 x 9 ft. Adirondack Power Loomed Medium Rectangle Area Rug Champagne & Cream (Discontinued)

  • Mfr # ADR113W-6
  • Zoro # G111566201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR113W-6
Zoro #
G111566201
UPC #
889048325906
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X9ft

Details

Weave
power loomed
Color
Champagne/Cream
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.