Zoro Homepage

6 x 9 ft. Adirondack Rectangle Area Rug Silver & Black

  • Mfr # ADR111H-6

  • Zoro # G109286623


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35in
Size
6inX9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR111H-6
Zoro #
G109286623
UPC #
889048685598
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
6inX9in

Details

Color
Silver/Black
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.