Zoro Homepage

6 x 9 ft. Amelia Rectangle Power Loomed Area Rug Ivory & Blue

  • Mfr # ALA700A-6

  • Zoro # G411523676


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Ivory/Blue
Pattern
amelia
Material
Polypropylene, Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA700A-6
Zoro #
G411523676
UPC #
889048794290
Country of Origin
China

Dimensions

Size
6 ft x 9 ft

Details

Color
Ivory/Blue
Pattern
amelia
Material
Polypropylene, Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.