Zoro Homepage

6 x 9 ft. Bella Hand Tufted Medium Rectangle Area Rug Black & Ivory

  • Mfr # BEL136D-6

  • Zoro # G911526825


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Pile Height
2.00 in
Weave
hand tufted / hooked
Size
6ft X9ft
Material
Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEL136D-6
Zoro #
G911526825
UPC #
889048277472
Country of Origin
India

Dimensions

Pile Height
2.00 in
Size
6ft X9ft

Details

Color
Black/Ivory
Weave
hand tufted / hooked
Material
Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.