Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Brentwood Transitional Rectangle Power Loomed Rug Ivory & Grey

  • Mfr # BNT899B-6

  • Zoro # G111528230


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Grey
Material
Polypropylene, Jute
Weave
power loomed
Size
6ft X9ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNT899B-6
Zoro #
G111528230
UPC #
195058122528
Country of Origin
Turkey

Dimensions

Size
6ft X9ft

Details

Color
Ivory/Grey
Material
Polypropylene, Jute
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.