Zoro Homepage

6 x 9 ft. Chester Hand Knotted Rectangle Rug Ivory & Grey

  • Mfr # CHS546A-6

  • Zoro # G511855417


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Color
Ivory/Grey
Size
6 ft X 9 ft
Material
60% Wool, 20% Cotton, 20% Art Silk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS546A-6
Zoro #
G511855417
UPC #
889048273825
Country of Origin
India

Dimensions

Size
6 ft X 9 ft

Details

Weave
hand knotted
Color
Ivory/Grey
Material
60% Wool, 20% Cotton, 20% Art Silk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.