
6 x 9 ft. Hudson Shag Power Loomed RugRed & Ivory Medium Rectangle
Mfr # SGH281R-6
Zoro # G209750109
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Pile Height
1.81 in
Material
Polypropylene
Color
Red/Ivory
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGH281R-6
Zoro #
G209750109
UPC #
889048256477
Country of Origin
Turkey
Dimensions
Pile Height
1.81 in
Size
6ft X9ft
Details
Material
Polypropylene
Color
Red/Ivory
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.