Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Izmir Rectangle Area Rug, Blue & Gold

  • Mfr # IZM104M-6

  • Zoro # G009654553


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Material
90% Wool, 10% Cotton
Size
6 ft X 9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IZM104M-6
Zoro #
G009654553
UPC #
889048892484
Country of Origin
India

Dimensions

Size
6 ft X 9 ft

Details

Weave
hand knotted
Material
90% Wool, 10% Cotton
Color
Blue/Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.