Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 6 x 9 ft. Kenya Hand Knotted Medium Rectangle Area RugOrange & Light Grey KNY801W-6

6 x 9 ft. Kenya Hand Knotted Medium Rectangle Area RugOrange & Light Grey (Discontinued)

  • Mfr # KNY801W-6
  • Zoro # G609657299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY801W-6
Zoro #
G609657299
UPC #
889048520516
Country of Origin
India

Dimensions

Pile Height
0.71 in
Size
6ft X9ft

Details

Color
Orange/Light Grey
Material
80% Wool, 20% Cotton
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.