Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Athens Shag Power Loomed RugPink SGA119P-6

6 x 9 ft. Medium Rectangle Athens Shag Power Loomed RugPink (Discontinued)

  • Mfr # SGA119P-6
  • Zoro # G309748174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA119P-6
Zoro #
G309748174
UPC #
889048199859
Country of Origin
Turkey

Dimensions

Size
6 ftx9 ft

Details

Color
Pink
Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.