Zoro Homepage

6 x 9 ft. Medium Rectangle Casual Rust Natural Fiber Rug

  • Mfr # NF447C-6

  • Zoro # G609813664


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Color
Rust
Shape
Rectangle
Material
Natural Fiber
Length (In.)
72 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF447C-6
Zoro #
G609813664
UPC #
683726519195
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
108 in

Details

Item
Rug
Color
Rust
Shape
Rectangle
Material
Natural Fiber
Knitting
Power Loomed
Style
Traditional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.