This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Contemporary Martha Stewart Gals Of Milk What Hand Knotted Rug MSR5751A-6

6 x 9 ft. Medium Rectangle Contemporary Martha Stewart Gals Of Milk What Hand Knotted Rug (Discontinued)

  • Mfr # MSR5751A-6
  • Zoro # G115762159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSR5751A-6
Zoro #
G115762159
UPC #
683726574637
Country of Origin
China

Description

Our Daisy Square rug derived from a vintage chenille coverlet design features whimsical line-drawn daisies that punctuate a series of interlocking squares. An intricately textured tone-on-tone carpet with loop-pile background and cut-pile blossoms Daisy Square is hand-knotted in India using a special blend of wool linen and silk. Features: -Latex: No -Pattern: Geometric -Design Type - Contemporary . -Rug Collection - Martha Stewart . -Color - Gls Of Milk Wht . -Rug Size - 6 ft. x 9 ft. -Origin - India . -Shape - Medium Rectangle 5'x8' - 6'x9' . -Pile Height - 0.25 in. -Material - Linen . -Weave - Hand Knotted . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.