This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Contemporary Martha Stewart Gals Of Milk What Hand Knotted Rug MSR5753A-6

6 x 9 ft. Medium Rectangle Contemporary Martha Stewart Gals Of Milk What Hand Knotted Rug (Discontinued)

  • Mfr # MSR5753A-6
  • Zoro # G815762114
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSR5753A-6
Zoro #
G815762114
UPC #
683726574767
Country of Origin
China

Description

Inspired by the pure white hexagonal mosaic tiles favored in Art Deco d cor in the 1920s and 1930s Piazza softens the geometry with an overall repeat in a blend of wool linen and silk. This timeless and elegant design which can be traced back to the marble mosaics of Italy is hand-knotted in cut-and-loop piles for dimension that will enhance transitional and traditional rooms. Features: -Latex: No -Pattern: Geometric -Design Type - Contemporary . -Rug Collection - Martha Stewart . -Color - Gls Of Milk Wht . -Rug Size - 6 ft. x 9 ft. -Origin - India . -Shape - Medium Rectangle 5'x8' - 6'x9' . -Pile Height - 0.25 in. -Material - Linen . -Weave - Hand Knotted . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.