This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Contemporary Soho Black and White Hand Tufted Rug SOH435A-6

6 x 9 ft. Medium Rectangle Contemporary Soho Black and White Hand Tufted Rug (Discontinued)

  • Mfr # SOH435A-6
  • Zoro # G709898769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOH435A-6
Zoro #
G709898769
UPC #
683726863489
Country of Origin
China

Dimensions

Carpet/Rug Width
108"
Carpet/Rug Length
72"

Details

Color
White, Black
Style
Contemporary
Material
Viscose
Shape
Rectangle
Item
Rug
Knitting
Tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.