Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Lyndhurst Red and Ivory Traditional Rug LNH222B-6

6 x 9 ft. Medium Rectangle Lyndhurst Red and Ivory Traditional Rug (Discontinued)

  • Mfr # LNH222B-6
  • Zoro # G509857447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH222B-6
Zoro #
G509857447
UPC #
683726601692
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
108 in

Details

Color
Ivory, Red
Style
Traditional
Material
Synthetic
Shape
Rectangle
Item
Rug
Knitting
Power Loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.