This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Shag and Flokati Leather Light Gold Hand Knotted Rug LSG511G-6

6 x 9 ft. Medium Rectangle Shag and Flokati Leather Light Gold Hand Knotted Rug (Discontinued)

  • Mfr # LSG511G-6
  • Zoro # G909656190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG511G-6
Zoro #
G909656190
UPC #
683726580843
Country of Origin
China

Dimensions

Carpet/Rug Width
108"
Carpet/Rug Length
72"

Details

Item
Rug
Color
Gold
Shape
Rectangle
Pattern
Shag
Material
Leather
Style
Casual
Knitting
Handmade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.