Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Mirage Hand Loomed Rug Medium Rectangle - Silver & Ivory

  • Mfr # MIR901A-6

  • Zoro # G511531571


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Weave
hand tufted / hooked
Pile Height
0.55 in
Size
6ft X9ft
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR901A-6
Zoro #
G511531571
UPC #
889048392700
Country of Origin
India

Dimensions

Pile Height
0.55 in
Size
6ft X9ft

Details

Color
Silver
Weave
hand tufted / hooked
Material
80% Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.