This item is Discontinued.

Safavieh 6 x 9 ft. Montage 300 Power Loomed Rectangle Area Rug Red & Fuchsia MTG301Q-6

6 x 9 ft. Montage 300 Power Loomed Rectangle Area Rug Red & Fuchsia (Discontinued)

  • Mfr # MTG301Q-6
  • Zoro # G511553719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG301Q-6
Zoro #
G511553719
UPC #
195058017237
Country of Origin
Türkiye

Dimensions

Pile Height
0.08 in
Thickness
0.16 in
Size
6ft X9ft

Details

Color
Red
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.