Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Oval Cape Cod Area Rug, Green & Pink

  • Mfr # CAP241Y-6OV

  • Zoro # G709542303


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Pink
Pattern
cape cod
Material
Jute
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP241Y-6OV
Zoro #
G709542303
UPC #
889048923898
Country of Origin
India

Dimensions

Size
6 ft x 9 ft

Details

Color
Green/Pink
Pattern
cape cod
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.